Dodge
P4B520-ISAF-307R
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #100942211
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Patented mounting system uses a thin wall push-pull adapter for a concentric grip
- Superior holding power reduces fretting corrosion caused by vibration
- Trident triple-lip, nitrile rubber contact seal for protection against contaminants
- Pantented Safety Mount system mounts/dismounts in 75% less time than traditional SAF-style bearings
- Machined to accept Dodge OPTIFYâ„¢ sensors for bluetooth-enabled condition monitoring
| Bolt Diameter | 0.75 in |
| Bearing Component | Mounted Bearing |
| Bolt to Bolt [Max] | 13.13 in |
| Housing Material | Cast Iron |
| RPM [Max] | 1,825 rpm |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Grease |
| Bolt Size | 3/4 in |
| Static Load Capacity | 81500 lbf |
| Bolt Hole Spacing Range [Min] | 11 13/16 in |
| Series | ISAF |
| Bore Length | 4.17 in |
| Housing Height | 9 1/4 in |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Greasable | Yes |
| Static Load Rating [Max] | 81,500.00 lbf |
| Shaft Attachment | Push-Pull Adapter |
| Take-Up Frame Size | HD-350 |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 1 21/32 in |
| No. of Bolts | 4 |
| Expansion Capability | Fixed |
| Collar O.D. | 5 in |
| Center of Bearing to Front of Inner Ring | 2 31/64 in |
| Misalignment Range | ±1° |
| Length Through Bore | 4 5/32 in |
| Bolt Hole Spacing | 12 15/32 in |
| Housing Dimensional Standard | SAF |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Base Length | 15 23/64 in |
| Dynamic Load Capacity | 65500 lbf |
| Locking Device | Adapter Mounted |
| Housing Construction | Split |
| Bolt to Bolt [Min] | 11.63 in |
| Speed [Max] | 1825 rpm |
| Insert Material | Steel |
| Bolt Hole Spacing - Width | 2 3/8 in |
| End Type | Open End |
| Base Width | 4 11/32 in |
| Bolt Holes | 4 |
| Bearing Insert | 22218 |
| Bolt Width | 2.38 in |
| Dynamic Load Rating | 65,500.00 lbf |
| Base to Center Height | 4.5 in |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| Shaft Dia. | 3.4375 in |
| Bolt Hole Length | 1 5/8 in |
| Inch/Metric | Inch Bore |
| Grease Name | MobilGrease XHP222 |
| SAF Series | 520 |
| Sensor Ready | Yes |
| Bearing Type | Spherical Roller Bearing |
| Total Float | 3/8 in |
| Weight | 50.0 LB |
| EAN or UPC | 782475310890 |
