- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Tapered roller bearing dimensionally interchangeable with SAF style pillow blocks.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Shaft ready mounts faster
- Stays cleaner to extend service life
- Self-aligning
| Bearing Type | Tapered Roller Bearing |
| Grease Name | MobilGrease XHP222 |
| Housing Width | 4 11/32 in |
| Lubrication | Grease |
| Bolt Width | 2.38 in |
| Speed [Max] | 1640 rpm |
| Base Length | 15 3/8 in |
| Bolt Hole Spacing | 12 3/8 in |
| End Type | Open End |
| Bolt to Bolt [Max] | 13.13 in |
| Length Through Bore | 5 in |
| Static Load Capacity | 108600 lbf |
| Bearing Design | Non-Expansion |
| Insert Material | Steel |
| Bolt Diameter | 0.75 in |
| Insert Type | Steel Insert |
| Bolt Hole Spacing - Width | 2.375 in |
| Sensor Ready | Yes |
| Bolt Hole Length | 1 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Overall Width | 5 in |
| SAF Series | 520 |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Springlokâ„¢ Collar |
| Bore Length | 5 in |
| Seal Type | Contact Seals |
| Housing Construction | Split |
| Misalignment Range | ±5° |
| Shaft Attachment | Setscrew |
| Take-Up Frame Size | HD-350 |
| Base Width | 4 11/32 in |
| Housing Dimensional Standard | SAF |
| Bolt to Bolt [Min] | 11.63 in |
| Collar O.D. | 5 5/16 in |
| No. of Bolts | 4 |
| Total Float | 9/32 in |
| Base Height | 1 21/32 in |
| Bolt Holes | 4 |
| Base to Center Height | 4.5 in |
| Series | TAF |
| Shaft Dia. | 3.5 in |
| Housing Material | Cast Iron |
| Greasable | Yes |
| Housing Height | 9 27/64 in |
| Expansion Capability | Fixed |
| Bolt Size | 3/4 in |
| Weight | 74.36 LB |
| EAN or UPC | 782475917815 |

