Dodge
P4B522USAF315LER
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #101862122
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Inch/Metric | Inch Bore |
| Bore Length | 6.59 in |
| Greasable | Yes |
| Dynamic Load Capacity | 122000 lbf |
| Shaft Dia. | 3.9375 in |
| Bolt to Bolt [Max] | 14.5 in |
| Lubrication | Grease |
| Housing Dimensional Standard | SAF |
| Bearing Type | Spherical Roller Bearing |
| Static Load Capacity | 134000 lbf |
| Housing Construction | Split |
| Bearing Component | Mounted Bearing |
| Speed [Max] | 2000 rpm |
| Bolt Diameter | 0.75 in |
| Sensor Ready | Yes |
| Bolt Width | 2.75 in |
| Insert Material | Steel |
| No. of Bolts | 4 |
| Expansion Capability | Fixed |
| Shaft Attachment | Tapered Adapter |
| Base to Center Height | 4.94 in |
| Housing Material | Cast Iron |
| Bolt to Bolt [Min] | 12.59 in |
| Weight | 102.0 LB |
| EAN or UPC | 782475261260 |
