Dodge
P4B524-USAF-403LER
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #101891609
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Sensor Ready | Yes |
| Lubrication | Grease |
| Bore Length | 7.31 in |
| Housing Dimensional Standard | SAF |
| Expansion Capability | Fixed |
| Static Load Capacity | 166000 lbf |
| No. of Bolts | 4 |
| Speed [Max] | 1900 rpm |
| Bolt Diameter | 0.75 in |
| Shaft Dia. | 4.1875 in |
| Base to Center Height | 5.25 in |
| Housing Material | Cast Iron |
| Bolt to Bolt [Min] | 13.25 in |
| Housing Construction | Split |
| Shaft Attachment | Tapered Adapter |
| Bolt to Bolt [Max] | 14.5 in |
| Dynamic Load Capacity | 143000 lbf |
| Bearing Type | Spherical Roller Bearing |
| Insert Material | Steel |
| Inch/Metric | Inch Bore |
| Bolt Width | 2.75 in |
| Bearing Component | Mounted Bearing |
| Greasable | Yes |
| Weight | 121.81 LB |
| EAN or UPC | 782475597949 |
