Dodge
P4B526SFXT407TT
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #100942236
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Insert Material | Steel |
| No. of Bolts | 4 |
| Housing Dimensional Standard | SAF |
| Base Width | 5 1/8 in |
| Length Through Bore | 7.40625 in |
| Static Load Capacity | 200000 lbf |
| Pillow Block Type | Thru-Bolt |
| Bolt to Bolt [Max] | 16 in |
| Base Length | 18 3/8 in |
| Seal Type | Triple-Tect Drop In Seals |
| Housing Height | 11 11/16 in |
| Bore Length | 7.41 in |
| Locking Device | Adapter Mounted |
| Bolt to Bolt [Min] | 14.5 in |
| Shaft Attachment | Tapered Adapter |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Base Height | 2 1/2 in |
| Lubrication | Grease |
| Bolt Hole Size | 1 3/4 in |
| Bolt Hole Spacing | 15 1/4 in |
| Shaft Dia. | 4.4375 in |
| End Type | Open End |
| Bolt Size | 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Diameter | 0.875 in |
| Bearing Component | Mounted Bearing |
| Bolt Holes | 4 |
| Greasable | Yes |
| Bearing Design | Non-Expansion |
| Collar O.D. | 4 15/16 in |
| Bolt Width | 3.25 in |
| Base to Center Height | 6 in |
| Expansion Capability | Fixed |
| Dynamic Load Capacity | 170000 lbf |
| Inch/Metric | Inch Bore |
| Speed [Max] | 1800 rpm |
| Bolt Hole Spacing Range [Max] | 16 in |
| Housing Construction | Split |
| Bolt Hole Spacing Range [Min] | 14 1/2 in |
| Weight | 157.0 LB |
| EAN or UPC | 782475022687 |
