Dodge
P4B526USAF407LER
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #101875224
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Housing Construction | Split |
| Bolt to Bolt [Min] | 14.5 in |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 16 in |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Grease |
| Dynamic Load Capacity | 170000 lbf |
| Inch/Metric | Inch Bore |
| Bolt Diameter | 0.875 in |
| Expansion Capability | Fixed |
| Bolt Width | 3.25 in |
| No. of Bolts | 4 |
| Housing Dimensional Standard | SAF |
| Base to Center Height | 6 in |
| Static Load Capacity | 200000 lbf |
| Greasable | Yes |
| Bore Length | 7.5 in |
| Shaft Attachment | Tapered Adapter |
| Insert Material | Steel |
| Bearing Component | Mounted Bearing |
| Sensor Ready | Yes |
| Shaft Dia. | 4.4375 in |
| Seal Type | Labyrinth |
| Speed [Max] | 1800 rpm |
| Weight | 161.0 LB |
| EAN or UPC | 782475260911 |
