- 4-Bolt Pillow Block Housing
- Non-Expansion (Fixed)
- 7.25 in Bore Length
- 4.938 in Shaft Diameter
- Mfr Part 013956
| Base to Center Height | 6 in |
| Sensor Ready | Yes |
| Grease Name | MobilGrease XHP222 |
| Insert O.D. | 8.125 in |
| Bolt Width | 3.38 in |
| Lubrication | Grease |
| Bearing Component | Mounted Bearing |
| Housing Dimensional Standard | SAF |
| Bearing Type | Tapered Roller |
| RPM [Max] | 1200 rpm |
| Expansion Capability | Non-Expansion (Fixed) |
| Greasable | Yes |
| Insert Material | Steel |
| Bolt to Bolt [Max] | 17.38 in |
| Expansion | No |
| Static Load Capacity | 266000 lbf |
| Seal Type | Quadruple-Lip Contact |
| Bolt Diameter | 1 in |
| Bolt to Bolt [Min] | 15.63 in |
| Housing Material | Cast Iron |
| Take-Up Frame Size | HD-400 |
| Suitable for High Temperature | No |
| Pillow Block Type | 4-Bolt |
| Shaft Dia. | 4.938 in |
| Shaft Attachment | Setscrew |
| Bore Length | 7.25 in |
| Housing Construction | Split |
| Dynamic Load Capacity | 41310 lbf |
| Weight | 193.0 LB |
| EAN or UPC | 782477899607 |

