Dodge
P4B528USAF415TT
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #100942246
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Bolt Holes | 4 |
| Locking Device | Adapter Mounted |
| Shaft Attachment | Tapered Adapter |
| Dynamic Load Capacity | 196000 lbf |
| Base to Center Height | 6 in |
| Housing Construction | Split |
| Inch/Metric | Inch Bore |
| Lubrication | Grease |
| No. of Bolts | 4 |
| Static Load Capacity | 236000 lbf |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 11 13/16 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 4.9375 in |
| Housing Dimensional Standard | SAF |
| Bolt Size | 1 in |
| Greasable | Yes |
| Base Length | 19 11/16 in |
| Bolt Hole Spacing Range [Max] | 17 3/8 in |
| Seal Type | Triple-Tect Drop In Seals |
| Bolt Width | 3.38 in |
| Base Width | 5 7/8 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 8.46875 in |
| Insert Material | Steel |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 17.38 in |
| Bore Length | 8.47 in |
| Bolt to Bolt [Min] | 15.63 in |
| Base Height | 2 1/16 in |
| Speed [Max] | 1700 rpm |
| Bolt Diameter | 1 in |
| Expansion Capability | Fixed |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Bearing Component | Mounted Bearing |
| Bolt Hole Spacing | 16 1/2 in |
| Sensor Ready | Yes |
| Weight | 173.5 LB |
| EAN or UPC | 782475021161 |
