- ISAF Series 4-Bolt Cast Iron Pillow Block
- 5 7/16" Shaft
- 6 11/16" Base to Center
- 17 3/8" - 19 1/4" Bolt Spacing
- Adapter Mounted Spherical Roller Bearing
features
- Interchangeable with SAF style pillow blocks
- Patented adapter mounting system
- Easy installation no feeler gauges needed
- Easy removal no torches, sledge hammers or special tools needed
- Up to +/- 1° misalignment capability
- Seal land on O.D. of inner ring maintains full contact pressure even with misaligned condition
- High capacity double row spherical bearing
| Bore Length | 6.17 in |
| Bolt Hole Spacing Range [Max] | 19 1/4 in |
| Take-Up Frame Size | HD-500 |
| Locking Device | Adapter Mounted |
| Collar O.D. | 8 3/4 in |
| Bolt Hole Spacing | 18 5/16 in |
| Housing Construction | 2 Piece |
| Misalignment Range | ±1° |
| Insert Material | Steel |
| Greasable | Yes |
| Bolt to Bolt [Min] | 17.38 in |
| Sensor Ready | Yes |
| RPM [Max] | 1700 rpm |
| Bolt Hole Length | 2 1/16 in |
| Base Height | 2 11/32 in |
| Bolt Hole Spacing Range [Min] | 17 3/8 in |
| Static Load Rating [Max] | 236000 lbf |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Max] | 19.25 in |
| Bolt Holes | 4 |
| Shaft Attachment | Push-Pull Adapter |
| Dynamic Load Rating | 166000 lbf |
| Insert Type | Steel Insert |
| Series | ISAF |
| Base Length | 21 21/32 in |
| End Type | Open End |
| Center of Bearing to Front of Inner Ring | 3 41/64 in |
| Housing Height | 12 1/2 in |
| Bearing Insert | 22228 |
| Pillow Block Type | Thru-Bolt |
| SAF Series | 532 |
| Base to Center Height | 6.69 in |
| Dynamic Load Capacity | 166000 lbf |
| Speed [Max] | 1700 rpm |
| Housing Dimensional Standard | SAF |
| Bolt Width | 3.75 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 5.4375 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Diameter | 1 in |
| Expansion Capability | Fixed |
| Bearing Component | Mounted Bearing |
| Static Load Capacity | 236000 lbf |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Base Width | 6 1/4 in |
| Grease Name | MobilGrease XHP222 |
| Seal Type | Labyrinth Metallic Seals |
| No. of Bolts | 4 |
| Length Through Bore | 6.172 in |
| Bolt Hole Spacing - Width | 3.75 in |
| Total Float | 3/8 in |
| Bolt Size | 1 in |
| Weight | 270.0 LB |
| EAN or UPC | 782475222711 |

