- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Tapered roller bearing dimensionally interchangeable with SAF style pillow blocks.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Dodge manufactured in Marion, NC providing industry-leading availability
- Drop-in replacement with same mounted dimension as traditional SAF spherical bearings
- Shaft ready, factory greased, no assembly required
- Optimized housing design requires 75% less grease
- Simple set screw installation provides time saving alternative to traditional SAF spherical bearings
- +/-5° misalignment capability
- Offered in both expansion and non-expansion
- Same inner cartridge for expansion and non-expansion for inventory reduction
- E-Tect seals available for additional protection against contamination
- ABB Ability Smart Sensor ready
| Seal Type | Contact Seals |
| Bore Length | 9 in |
| Housing Dimensional Standard | SAF |
| Locking Device | Dual Spring-lok Collar |
| Bolt Width | 3.75 in |
| Base to Center Height | 6.69 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 2 11/32 in |
| Bolt Size | 1 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 21 21/32 in |
| Greasable | Yes |
| SAF Series | 532 |
| Inch/Metric | Inch Bore |
| Take-Up Frame Size | HD-500 |
| Bearing Design | Non-Expansion |
| Length Through Bore | 9 in |
| Insert Material | Steel |
| Insert Type | Steel Insert |
| No. of Bolts | 4 |
| Bolt Diameter | 1 in |
| Bolt Hole Spacing Range [Min] | 17 5/8 in |
| Total Float | 13/32 in |
| Static Load Capacity | 354000 lbf |
| Base Width | 6 1/4 in |
| Housing Construction | Split |
| Bolt to Bolt [Max] | 19.25 in |
| Sensor Ready | Yes |
| Speed [Max] | 915 rpm |
| Bolt Hole Spacing - Width | 3 3/4 in |
| Bolt Hole Spacing Range [Max] | 19 1/4 in |
| Housing Height | 14 in |
| Bolt Hole Spacing | 18 7/16 in |
| Series | TAF |
| Shaft Attachment | Setscrew |
| Bolt Holes | 4 |
| Bolt to Bolt [Min] | 17.38 in |
| Housing Width | 6 1/4 in |
| Bolt Hole Length | 1 59/64 in |
| Bearing Type | Tapered Roller Bearing |
| Collar O.D. | 9 3/8 in |
| Grease Name | MobilGrease XHP222 |
| Misalignment Range | ±5° |
| End Type | Open End |
| Shaft Dia. | 5.4375 in |
| Lubrication | Grease |
| Housing Material | Cast Iron |
| Expansion Capability | Fixed |
| Weight | 300.0 LB |
| EAN or UPC | 782475761760 |

