Dodge
P4B532-TAF-507RE
Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block
Item #101875487
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Bolt Diameter | 1 in |
| Lubrication | Grease |
| Bearing Type | Tapered Roller Bearing |
| Take-Up Frame Size | HD-500 |
| No. of Bolts | 4 |
| Housing Dimensional Standard | SAF |
| Bolt Width | 3.75 in |
| Bore Length | 9 in |
| Expansion Capability | Float |
| Housing Construction | Split |
| Grease Name | MobilGrease XHP222 |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 19.25 in |
| Greasable | Yes |
| Static Load Capacity | 354000 lbf |
| Insert Material | Steel |
| Sensor Ready | Yes |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 5.4375 in |
| Shaft Attachment | Setscrew |
| Base to Center Height | 6.69 in |
| Bolt to Bolt [Min] | 17.63 in |
| Speed [Max] | 915 rpm |
| Weight | 300.0 LB |
| EAN or UPC | 782475760923 |
