Dodge
P4B532ISAF507RHYD
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #102198926
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| No. of Bolts | 4 |
| Housing Dimensional Standard | SAF |
| Greasable | Yes |
| Take-Up Frame Size | HD-500 |
| Shaft Attachment | Adapter |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Sensor Ready | Yes |
| Shaft Dia. | 5.4375 in |
| Housing Construction | Split |
| Expansion Capability | Fixed |
| Inch/Metric | Inch Bore |
| Lubrication | Grease |
| Insert Material | Steel |
| Base to Center Height | 6.69 in |
| Grease Name | MobilGrease XHP222 |
| Weight | 362.0 LB |
| EAN or UPC | 782476484101 |
