Dodge
P4B532SFXT507TT
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #100942251
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Bolt Hole Spacing Range [Max] | 19 1/8 in |
| Bearing Type | Spherical Roller Bearing |
| Mounted Unit Duty | Heavy-Duty |
| Dynamic Load Capacity | 260000 lbf |
| Bearing Design | Non-Expansion |
| Bolt to Bolt [Min] | 17.38 in |
| Bolt Hole Spacing Range [Min] | 17 3/8 in |
| Static Load Capacity | 315000 lbf |
| Length Through Bore | 8.28125 in |
| Shaft Dia. | 5.4375 in |
| Shaft Attachment | Tapered Adapter |
| Bolt Size | 1 in |
| Inch/Metric | Inch Bore |
| No. of Bolts | 4 |
| Base to Center Height | 6.69 in |
| Housing Construction | Split |
| Base Width | 6 1/4 in |
| Collar O.D. | 5 7/8 in |
| End Type | Open End |
| Housing Height | 13 11/16 in |
| Bolt Holes | 4 |
| Insert Material | Steel |
| Housing Dimensional Standard | SAF |
| Housing Material | Cast Iron |
| Bore Length | 8.28 in |
| Base Height | 2 3/4 in |
| Bolt Diameter | 1 in |
| Speed [Max] | 1500 rpm |
| Seal Type | Triple-Tect Drop In Seals |
| Base Length | 22 in |
| Bolt Hole Spacing | 18 1/4 in |
| Bolt Width | 3.75 in |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Bolt to Bolt [Max] | 19.13 in |
| Bolt Hole Size | 2 in |
| Lubrication | Grease |
| Bearing Component | Mounted Bearing |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Weight | 300.0 LB |
| EAN or UPC | 782475022731 |
