Dodge
P4B532USAF508TT
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #100942254
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Bearing Type | Spherical Roller Bearing |
| Pillow Block Type | Thru-Bolt |
| Base to Center Height | 6.69 in |
| Locking Device | Adapter Mounted |
| Speed [Max] | 1500 rpm |
| Lubrication | Grease |
| Bolt Size | 1 in |
| Shaft Dia. | 5.5 in |
| Expansion Capability | Fixed |
| Base Length | 21 21/32 in |
| Dynamic Load Capacity | 260000 lbf |
| Bolt to Bolt [Max] | 19.25 in |
| Bolt Holes | 4 |
| Housing Dimensional Standard | SAF |
| Housing Construction | Split |
| Insert Material | Steel |
| Bearing Design | Non-Expansion |
| Bolt Width | 3.75 in |
| Housing Material | Cast Iron |
| Length Through Bore | 9.641 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 19 1/4 in |
| End Type | Open End |
| Greasable | Yes |
| Housing Height | 13 5/16 in |
| Seal Type | Triple-Tect Drop In Seals |
| Base Height | 2 11/16 in |
| Bolt Diameter | 1 in |
| Bearing Component | Mounted Bearing |
| Bore Length | 9.78 in |
| Bolt Hole Spacing | 18 5/16 in |
| Sensor Ready | Yes |
| No. of Bolts | 4 |
| Inch/Metric | Inch Bore |
| Shaft Attachment | Tapered Adapter |
| Static Load Capacity | 315000 lbf |
| Base Width | 6 1/4 in |
| Bolt Hole Spacing Range [Min] | 17 3/8 in |
| Bolt to Bolt [Min] | 17.38 in |
| Weight | 302.0 LB |
| EAN or UPC | 782475021192 |
