Dodge
P4B534-TAF-600RE
Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block
Item #101885635
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Tapered roller bearing dimensionally interchangeable with SAF style pillow blocks.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Shaft ready mounts faster
- Stays cleaner to extend service life
- Self-aligning
| Locking Device | Springlokâ„¢ Collar |
| Seal Type | Contact Seals |
| Static Load Capacity | 354000 lbf |
| Housing Height | 14 3/8 in |
| Shaft Dia. | 6 in |
| Housing Construction | Split |
| Expansion Capability | Float |
| Housing Width | 6 3/4 in |
| Greasable | Yes |
| Grease Name | MobilGrease XHP222 |
| Bearing Type | Tapered Roller Bearing |
| Bolt Size | 1 in |
| Bolt Hole Length | 2 7/16 in |
| Bolt Hole Spacing Range [Min] | 19 in |
| Insert Type | Steel Insert |
| Base to Center Height | 7.06 in |
| Collar O.D. | 9 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Insert Material | Steel |
| Bolt to Bolt [Max] | 21.63 in |
| Bolt Hole Spacing | 20 5/16 in |
| Bolt Diameter | 1 in |
| Length Through Bore | 9 in |
| SAF Series | 534 |
| Bore Length | 9 in |
| Bolt to Bolt [Min] | 19 in |
| Housing Material | Cast Iron |
| Speed [Max] | 915 rpm |
| Base Width | 6 3/4 in |
| Bolt Hole Spacing - Width | 4.25 in |
| End Type | Open End |
| Series | TAF |
| Bolt Holes | 4 |
| Misalignment Range | ±5° |
| Bolt Width | 4.25 in |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Heavy-Duty |
| No. of Bolts | 4 |
| Bearing Design | Expansion |
| Base Height | 2 7/8 in |
| Housing Dimensional Standard | SAF |
| Bolt Hole Spacing Range [Max] | 21 5/8 in |
| Base Length | 24 3/4 in |
| Shaft Attachment | Setscrew |
| Sensor Ready | Yes |
| Lubrication | Grease |
| Total Float | 13/32 in |
| Weight | 300.0 LB |
| EAN or UPC | 782475763184 |
