Dodge
P4B536-TAF-607RE
Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block
Item #100940403
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Insert Material | Steel |
| Shaft Attachment | Setscrew |
| Bolt Width | 4.63 in |
| Base to Center Height | 7.5 in |
| Speed [Max] | 790 rpm |
| Housing Dimensional Standard | SAF |
| Bearing Type | Tapered Roller Bearing |
| Bolt to Bolt [Max] | 23.63 in |
| Bolt Diameter | 1 in |
| Bore Length | 10.5 in |
| Greasable | Yes |
| Expansion Capability | Float |
| Sensor Ready | Yes |
| Lubrication | Grease |
| Static Load Capacity | 574000 lbf |
| Housing Material | Cast Iron |
| Housing Construction | Split |
| No. of Bolts | 4 |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 6.4375 in |
| Bolt to Bolt [Min] | 21 in |
| Grease Name | MobilGrease XHP222 |
| Weight | 510.0 LB |
| EAN or UPC | 782475760749 |
