Skip to content Skip to navigation menu
ISAF Safety Mount Pillow Block

P4B538-ISAF-700RE

ISAF Safety Mount Pillow Block
Item #101892969
  • ISAF Series 4-Bolt Cast Iron Pillow Block
  • 7" Shaft
  • 7 7/8" Base to Center
  • 21 5/8" - 24 3/8" Bolt Spacing
  • Adapter Mounted Spherical Roller Bearing
  • TRIDENT Triple Lip Rubbing Seal
  • Expansion
+ Show More + Show Less
ISAF Safety Mount Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ISAF Series 4-Bolt Cast Iron Pillow Block
  • 7" Shaft
  • 7 7/8" Base to Center
  • 21 5/8" - 24 3/8" Bolt Spacing
  • Adapter Mounted Spherical Roller Bearing

features

  • Patented mounting system uses a thin wall push-pull adapter for a concentric grip
  • Superior holding power reduces fretting corrosion caused by vibration
  • Trident triple-lip, nitrile rubber contact seal for protection against contaminants
  • Pantented Safety Mount system mounts/dismounts in 75% less time than traditional SAF-style bearings
  • Machined to accept Dodge OPTIFY sensors for bluetooth-enabled condition monitoring
Bolt Size 1 1/4 in
Dynamic Load Rating 260000 lbf
Insert Type Steel Insert
Housing Height 15 1/2 in
Sensor Ready Yes
Misalignment Range ±1°
Mounted Unit Duty Heavy-Duty
Series ISAF
Bolt to Bolt [Max] 24.38 in
Greasable Yes
Static Load Capacity 375000 lbf
Seal Type TRIDENT Triple Lip Rubbing Seals
Shaft Dia. 7 in
No. of Bolts 4
Bolt Hole Length 2 3/4 in
Housing Construction 2 Piece
Expansion Capability Float
Bolt Width 4.5 in
Base Height 3 1/8 in
Dynamic Load Capacity 260000 lbf
Bolt Hole Spacing Range [Min] 21 5/8 in
Inch/Metric Inch Bore
Grease Name MobilGrease XHP222
SAF Series 538
Locking Device Adapter Mounted
Insert Material Steel
Bearing Design Expansion
Static Load Rating [Max] 375000 lbf
Pillow Block Type Thru-Bolt
Shaft Attachment Push-Pull Adapter
Bolt Diameter 1.25 in
Bore Length 7.39 in
Housing Material Cast Iron
Housing Dimensional Standard SAF
RPM [Max] 845 rpm
Bearing Insert 22236
Bearing Type Spherical Roller Bearing
Bolt to Bolt [Min] 21.63 in
Center of Bearing to Front of Inner Ring 4 11/32 in
Lubrication Relubricatable
Collar O.D. 11 13/32 in
Base to Center Height 7.88 in
Bolt Hole Spacing - Width 4 1/2 in
Total Float 3/8 in
Speed [Max] 845 rpm
Bearing Component Mounted Bearing
End Type Open End
Base Width 7 1/2 in
Bolt Hole Spacing 23 in
Length Through Bore 7 25/64 in
Bolt Hole Spacing Range [Max] 24 3/8 in
Base Length 28 in
Bolt Holes 4
Weight 450.0 LB
EAN or UPC 782475223541
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison