- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Static Load Capacity | 574000 lbf |
| Bearing Type | Tapered Roller Bearing |
| Insert Material | Steel |
| Greasable | Yes |
| Shaft Attachment | Setscrew |
| Bolt Diameter | 1.25 in |
| Inch/Metric | Inch Bore |
| No. of Bolts | 4 |
| Bolt Width | 4.5 in |
| Housing Dimensional Standard | SAF |
| Expansion Capability | Fixed |
| Sensor Ready | Yes |
| Grease Name | MobilGrease XHP222 |
| Housing Construction | Split |
| Bolt to Bolt [Max] | 24.38 in |
| Bolt to Bolt [Min] | 21.63 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 6.9375 in |
| Lubrication | Grease |
| Base to Center Height | 7.88 in |
| Bore Length | 10.5 in |
| Speed [Max] | 790 rpm |
| Weight | 487.22 LB |
| EAN or UPC | 782475787302 |

