Dodge
P4B540USAF-703TT
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #101863811
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Bolt Hole Spacing | 23 3/4 in |
| Insert Material | Steel |
| Housing Material | Cast Iron |
| End Type | Open End |
| Base Height | 3 3/8 in |
| Shaft Attachment | Tapered Adapter |
| Bolt Hole Spacing Range [Max] | 25 in |
| Length Through Bore | 11.4375 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 16 5/8 in |
| Shaft Dia. | 7.1875 in |
| Lubrication | Grease |
| Dynamic Load Capacity | 300000 lbf |
| Sensor Ready | Yes |
| No. of Bolts | 4 |
| Base Width | 8 in |
| Speed [Max] | 1100 rpm |
| Housing Dimensional Standard | SAF |
| Locking Device | Adapter Mounted |
| Greasable | Yes |
| Bolt Size | 1.25 |
| Housing Construction | Split |
| Bearing Design | Non-Expansion |
| Base to Center Height | 8.25 in |
| Base Length | 28 3/4 in |
| Seal Type | Triple-Tect Drop In Seals |
| Bore Length | 11.44 in |
| Bolt to Bolt [Max] | 25 in |
| Inch/Metric | Inch Bore |
| Bearing Component | Mounted Bearing |
| Static Load Capacity | 450000 lbf |
| Bolt to Bolt [Min] | 22.5 in |
| Bolt Holes | 4 |
| Bearing Type | Spherical Roller Bearing |
| Expansion Capability | Fixed |
| Pillow Block Type | Thru-Bolt |
| Bolt Width | 5 in |
| Bolt Hole Spacing Range [Min] | 22 1/2 in |
| Bolt Diameter | 1.25 in |
| Weight | 473.0 LB |
| EAN or UPC | 782475788392 |
