Dodge
P4B544USAF715LER
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #101945193
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Greasable | Yes |
| Shaft Dia. | 7.9375 in |
| Bolt to Bolt [Min] | 24.75 in |
| Shaft Attachment | Tapered Adapter |
| Insert Material | Steel |
| Housing Dimensional Standard | SAF |
| Speed [Max] | 950 rpm |
| Lubrication | Grease |
| Dynamic Load Capacity | 365000 lbf |
| No. of Bolts | 4 |
| Bearing Component | Mounted Bearing |
| Bolt to Bolt [Max] | 27.88 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | Split |
| Static Load Capacity | 450000 lbf |
| Housing Material | Cast Iron |
| Expansion Capability | Fixed |
| Base to Center Height | 9.5 in |
| Sensor Ready | Yes |
| Bolt Diameter | 1.5 in |
| Bore Length | 11.41 in |
| Inch/Metric | Inch Bore |
| Bolt Width | 5.25 in |
| Weight | 757.9 LB |
| EAN or UPC | 782475599646 |
