- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Tin Babbitt Insert Material
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Maximum load rating 150 psi
- Cast iron housing
- Maximum ambient temperature 130 °F
| Shaft Dia. | 5.4375 in |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Unsealed |
| Greasable | No |
| Base Height | 2 in |
| End Type | Open End |
| Base Length | 19 3/4 in |
| Bolt Hole Spacing Range [Max] | 16 7/16 in |
| Housing Construction | Split |
| Bolt Hole Spacing Range [Min] | 15.0625 |
| Expansion Capability | Float |
| Bolt Holes | 4 |
| Housing Material | Cast Iron |
| Length Through Bore | 11 in |
| Bearing Type | Journal |
| Locking Device | No Locking Device |
| Bolt Hole Spacing | 15 3/4 in |
| Bearing Design | Non-Expansion |
| Lubrication | Grease |
| Base Width | 8 in |
| Base to Center Height | 5 in |
| Housing Height | 10 1/4 in |
| Take-Up Frame Size | HD-500 |
| Bolt Hole Length | 1 7/8 in |
| No. of Bolts | 4 |
| Insert Material | Tin Babbitt |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Normal-Duty |
| Weight | 168.0 LB |
| EAN or UPC | 782475137114 |

