- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Tin Babbitt Insert Material
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Bolt Hole Spacing | 12 in |
| Bolt Holes | 4 |
| No. of Bolts | 4 |
| Bolt to Bolt [Max] | 12.5 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Journal |
| Greasable | No |
| Bolt Width | 3 in |
| Seal Type | Unsealed |
| Length Through Bore | 8 in |
| Bolt Diameter | 0.75 in |
| Expansion Capability | Float |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 3/4 in |
| Base Length | 14 3/4 in |
| Housing Height | 6 17/32 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 3.9375 in |
| Housing Material | Cast Iron |
| Bore Length | 8 in |
| Base Height | 1 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 3/8 in |
| Lubrication | Grease |
| Base Width | 5 1/2 in |
| Housing Construction | Split |
| Bolt Hole Spacing Range [Min] | 11 1/2 in |
| Bolt Size | 3/4 in |
| Base to Center Height | 3.5 in |
| Overall Width | 8 in |
| Bolt to Bolt [Min] | 11.5 in |
| Insert Material | Tin Babbitt |
| Bolt Hole Spacing Range [Max] | 12 1/2 in |
| Locking Device | No Locking Device |
| Weight | 64.07 LB |
| EAN or UPC | 782475005956 |

