- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Bronze Insert Material
description
- Journal bearing with bronze bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 300 °F
- Maximum load rating 250 psi
- Replaceable bronze bushing
- Brass locking spool
| Greasable | No |
| Bolt Hole Spacing | 15 in |
| Bolt Hole Spacing Range [Min] | 14 3/8 in |
| Housing Height | 8 1/32 in |
| Base Width | 7 in |
| Locking Device | No Locking Device |
| Shaft Dia. | 4.9375 in |
| Base Length | 18 in |
| End Type | Open End |
| No. of Bolts | 4 |
| Housing Construction | Split |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Insert Material | Bronze |
| Inch/Metric | Inch Bore |
| Bearing Type | Journal |
| Bolt Hole Spacing Range [Max] | 15 5/8 in |
| Bearing Design | Non-Expansion |
| Base Height | 1 7/8 in |
| Seal Type | Unsealed |
| Pillow Block Type | Thru-Bolt |
| Base to Center Height | 4.5 in |
| Lubrication | Grease |
| Expansion Capability | Float |
| Bolt Hole Length | 1 5/8 in |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 10 in |
| Weight | 135.0 LB |
| EAN or UPC | 782475006106 |

