- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Rugged single row tapered roller assembly.
applications
- Aggregate
- Dirty, dusty environments
features
- Clamp sleeve mounting for improved concentricity
- Steel multiple labyrinth seals combine with collars protects against contaminants
- Rugged two-piece housing
- Elongated bolt holes
| No. of Bolts | 4 |
| Length Through Bore | 7 in |
| Greasable | Yes |
| Bolt Holes | 4 |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 14.63 in |
| Housing Height | 11 3/8 in |
| Locking Device | Concentric Clamp Collar |
| Take-Up Frame Size | HD-350 |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing | 13 3/4 in |
| Base Width | 5 1/2 in |
| Grease Name | MobilGrease XHP222 |
| Speed [Max] | 1500 rpm |
| Insert Material | Steel |
| Bolt to Bolt [Min] | 12.88 in |
| Lubrication | Grease |
| Bolt Hole Spacing Range [Min] | 12 7/8 in |
| Bolt Diameter | 0.75 in |
| Base Length | 16 3/4 in |
| Shaft Dia. | 3 in |
| Base to Center Height | 5.5 in |
| Bolt Width | 3.25 in |
| Base Height | 4 in |
| Seal Type | Labyrinth Seals |
| Collar O.D. | 5 15/16 in |
| Bolt Hole Size | 1 1/2 in |
| Housing Construction | Split |
| Shaft Attachment | Clamp Collar |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 14 5/8 in |
| Bore Length | 7 in |
| Inch/Metric | Inch Bore |
| Expansion Capability | Fixed |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bolt Size | 3/4 in |
| Weight | 120.0 LB |
| EAN or UPC | 782475035069 |

