Skip to content Skip to navigation menu
Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block

P4BC315

Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block
Item #100738707
  • 4 Bolts
  • Cast Iron Housing Material
  • Split Housing Construction
  • Steel Insert Material
Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Bolts
  • Cast Iron Housing Material
  • Split Housing Construction
  • Steel Insert Material

description

  • Rugged single row tapered roller assembly.

applications

  • Aggregate
  • Dirty, dusty environments

features

  • Clamp sleeve mounting for improved concentricity
  • Steel multiple labyrinth seals combine with collars protects against contaminants
  • Rugged two-piece housing
  • Elongated bolt holes
Bolt Holes 4
Mounted Unit Duty Heavy-Duty
Bolt Size 7/8 in
Base Height 4 in
Base Length 19 in
Seal Type Labyrinth Seals
No. of Bolts 4
Bolt Width 3.25 in
Bolt Hole Spacing Range [Min] 15 in
Shaft Attachment Clamp Collar
Grease Name MobilGrease XHP222
Bore Length 9.5 in
Bearing Type Tapered Roller Bearing
Base Width 7 in
Inch/Metric Inch Bore
Shaft Dia. 3.9375 in
Locking Device Concentric Clamp Collar
Bolt Hole Spacing Range [Max] 16 in
End Type Open End
Bolt Hole Size 1 1/2 in
Speed [Max] 1250 rpm
Pillow Block Type Thru-Bolt
Greasable Yes
Base to Center Height 6.38 in
Expansion Capability Fixed
Take-Up Frame Size HD-400
Collar O.D. 7 3/8 in
Housing Height 13 3/8 in
Housing Material Cast Iron
Length Through Bore 9.5 in
Bearing Design Non-Expansion
Bolt to Bolt [Min] 15 in
Bolt Hole Spacing 15 1/2 in
Bolt Diameter 0.875 in
Lubrication Grease
Housing Construction Split
Bolt to Bolt [Max] 16 in
Insert Material Steel
Weight 228.0 LB
EAN or UPC 782475035496
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison