- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Bolt to Bolt [Min] | 15.5 in |
| Take-Up Frame Size | HD-500 |
| Speed [Max] | 1200 rpm |
| Bearing Type | Tapered Roller Bearing |
| Insert Material | Steel |
| Lubrication | Grease |
| Shaft Attachment | Setscrew |
| Shaft Dia. | 4.9375 in |
| Bolt to Bolt [Max] | 18.06 in |
| Greasable | Yes |
| Housing Construction | Split |
| No. of Bolts | 4 |
| Static Load Capacity | 266000 lbf |
| Housing Material | Cast Iron |
| Bolt Diameter | 0.875 in |
| Insert O.D. | 9.56 in |
| Bolt Width | 2.5 in |
| Inch/Metric | Inch Bore |
| Expansion Capability | Fixed |
| Bore Length | 7.25 in |
| Grease Name | MobilGrease XHP222 |
| Base to Center Height | 6.25 in |
| Sensor Ready | Yes |
| Weight | 200.0 LB |
| EAN or UPC | 782475033898 |

