- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Insert Type | Steel Insert |
| Base Height | 3 1/2 in |
| Bolt Size | 1 in |
| Bearing Type | Tapered Roller Bearing |
| Sensor Ready | Yes |
| Lubrication | Grease |
| Expansion Capability | Fixed |
| Collar O.D. | 9 3/8 in |
| Insert Material | Steel |
| Grease Name | MobilGrease XHP222 |
| Greasable | Yes |
| Bolt to Bolt [Max] | 2.625 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 19 13/16 in |
| Seal Type | Contact Seals |
| Housing Construction | Split |
| Bolt Hole Size | 1 15/16 in |
| Bore Length | 9 in |
| Speed [Max] | 915 rpm |
| Bolt Diameter | 1 in |
| No. of Bolts | 4 |
| Length Through Bore | 9 in |
| Inch/Metric | Inch Bore |
| Base Length | 23 11/16 in |
| Shaft Dia. | 5.9375 in |
| Base Width | 6 3/8 in |
| Bolt to Bolt [Min] | 19 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Bolt Width | 3 in |
| Housing Height | 14 19/32 in |
| Bearing Design | Non-Expansion |
| Locking Device | Springlokâ„¢ Collar |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 20 5/8 in |
| Shaft Attachment | Setscrew |
| Static Load Capacity | 354000 lbf |
| Base to Center Height | 7.125 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 19 in |
| Weight | 314.47 LB |
| EAN or UPC | 782475755752 |

