- 4 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Length Through Bore | 158.8 mm |
| Shaft Attachment | Setscrew |
| Bolt Holes | 4 |
| Sensor Ready | Yes |
| Housing Material | Cast Iron |
| Bolt Width | 2.25 in |
| Housing Dimensional Standard | Type E |
| Greasable | Yes |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing Range [Max] | 323.9000 mm |
| Base Width | 114 mm |
| Bolt Hole Spacing Range [Min] | 311.2000 mm |
| Shaft Dia. | 3.9375 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Diameter | 0.75 in |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 317.55 mm |
| Grease Name | MobilGrease XHP222 |
| Housing Construction | Solid |
| Bolt to Bolt [Min] | 12.25 in |
| Insert Material | Steel |
| Insert Type | Steel Insert |
| Bolt Hole Length | 28 mm |
| Locking Device | Springlokâ„¢ Collar |
| Bore Length | 6.25 in |
| Adapter Assembly | N/A |
| Bearing Type | Tapered Roller Bearing |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 387 mm |
| Bearing Design | Non-Expansion |
| Housing Height | 216 mm |
| Bolt to Bolt [Max] | 12.75 in |
| End Type | Open End |
| Base Height | 62 mm |
| Expansion Capability | Fixed |
| No. of Bolts | 4 |
| Lubrication | Grease |
| Base to Center Height | 4.25 in |
| Weight | 68.78 LB |
| EAN or UPC | 782475742851 |

