- 4 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Inch/Metric | Inch Bore |
| Static Load Capacity | 154000 lbf |
| Grease Name | MobilGrease XHP222 |
| Base to Center Height | 4.25 in |
| Lubrication | Grease |
| Insert Material | Steel |
| Shaft Dia. | 3.9375 in |
| Housing Material | Cast Iron |
| Shaft Attachment | Setscrew |
| Housing Construction | Solid |
| Bolt to Bolt [Min] | 12.25 in |
| Take-Up Frame Size | HD-400 |
| Expansion Capability | Fixed |
| Bolt Diameter | 0.75 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Width | 2.25 in |
| Bore Length | 6.25 in |
| Sensor Ready | Yes |
| Greasable | Yes |
| No. of Bolts | 4 |
| Housing Dimensional Standard | Type E |
| Speed [Max] | 1530 rpm |
| Bolt to Bolt [Max] | 12.75 in |
| Weight | 70.1 LB |
| EAN or UPC | 782475963874 |

