- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Graphite Insert Material
| Take-Up Frame Size | HD-400 |
| Lubrication | Self-Lubricated |
| No. of Bolts | 4 |
| Expansion Capability | Float |
| Suitable for High Temperature | Yes |
| Insert Material | Graphite |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 5 in |
| Base to Center Height | 5 in |
| Housing Construction | Split |
| Bearing Type | Journal |
| Housing Material | Cast Iron |
| Greasable | No |
| Weight | 92.0 LB |
| EAN or UPC | 782475380497 |

