- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Aggregate
- Pulp and paper
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
| Expansion Capability | Fixed |
| Lock Nut | N/A |
| Shaft Dia. | 2.375 in |
| Shaft Attachment | Tapered Adapter |
| Bolt Size | 3/4 in |
| Bearing Design | Non-Expansion |
| Lubrication | Grease |
| Triple Seal | N/A |
| Lock Washer | N/A |
| Bolt Width | 2.5 in |
| Inch/Metric | Inch Bore |
| Take-Up Frame Size | HD-250 |
| Speed [Max] | 2000 rpm |
| Housing Height | 8 9/16 in |
| Bearing Type | Tapered Roller Bearing |
| Base Width | 4 1/4 in |
| Bolt to Bolt [Min] | 9.88 in |
| Pillow Block Type | Thru-Bolt |
| Bolt to Bolt [Max] | 11.63 in |
| Grease Name | MobilGrease XHP222 |
| Bolt Diameter | 0.625 in |
| Base Length | 13 1/4 in |
| Adapter Assembly | N/A |
| End Type | Open End |
| Greasable | Yes |
| Seal Type | Dual Piston Ring Seals |
| Bolt Holes | 4 |
| Housing Material | Cast Iron |
| Base Height | 3 in |
| Bolt Hole Spacing | 10 3/4 in |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Stabilizing Ring | N/A |
| Locking Device | Adapter Mounted |
| Housing Construction | Split |
| Insert Material | Steel |
| Base to Center Height | 4 in |
| Bolt Hole Spacing Range [Max] | 11 5/8 in |
| Bore Length | 5.06 in |
| Bolt Hole Length | 1 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 5.0625 in |
| No. of Bolts | 4 |
| Weight | 60.0 LB |
| EAN or UPC | 782475036738 |

