Skip to content Skip to navigation menu
Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block

P4BSD315

Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block
Item #100738719
  • 4 Bolts
  • Cast Iron Housing Material
  • Split Housing Construction
  • Steel Insert Material
Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Bolts
  • Cast Iron Housing Material
  • Split Housing Construction
  • Steel Insert Material

description

  • Duplex tapered roller bearing with tapered adapter sleeve mounting

applications

  • Aggregate
  • Pulp and paper

features

  • Piston ring seals
  • Rugged two-piece housing
  • Elongated bolt holes
  • Capable of handling any combination of radial thrust load
  • Adapter nut allows for easier installation and removal
Bolt Diameter 0.875 in
Bolt to Bolt [Min] 15 in
Housing Material Cast Iron
Base Height 4 in
Bolt Hole Spacing 15 1/2 in
Expansion Capability Fixed
Bearing Design Non-Expansion
Stabilizing Ring N/A
Base Length 19 in
Pillow Block Type Thru-Bolt
Shaft Dia. 3.9375 in
Bolt Width 3.25 in
Collar O.D. 6 1/4 in
Bolt Hole Spacing Range [Min] 15
Adapter Assembly N/A
Bolt Size 7/8 in
End Type Open End
Bolt Hole Spacing Range [Max] 16 in
Speed [Max] 1250 rpm
Take-Up Frame Size HD-400
Bolt to Bolt [Max] 16 in
Locking Device Adapter Mounted
Lubrication Grease
Bolt Holes 4
Mounted Unit Duty Heavy-Duty
Lock Washer N/A
Shaft Attachment Tapered Adapter
Base Width 7 in
Inch/Metric Inch Bore
Seal Type Dual Piston Ring Seals
Triple Seal N/A
Grease Name MobilGrease XHP222
Housing Construction Split
No. of Bolts 4
Base to Center Height 6.38 in
Housing Height 13 3/8 in
Greasable Yes
Bearing Type Tapered Roller Bearing
Bore Length 8.5 in
Bolt Hole Size 1 1/2 in
Insert Material Steel
Length Through Bore 8.5 in
Bolt Hole Length 1 1/2 in
Lock Nut N/A
Weight 226.66 LB
EAN or UPC 782475035915
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison