Skip to content Skip to navigation menu
Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block

P4BSD415E

Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block
Item #100940715
  • 4 Bolts
  • Cast Iron Housing Material
  • Split Housing Construction
  • Steel Insert Material
Cast Iron Housing Tapered Roller Bearing 4 Bolts Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Bolts
  • Cast Iron Housing Material
  • Split Housing Construction
  • Steel Insert Material

description

  • Duplex tapered roller bearing with tapered adapter sleeve mounting

applications

  • Aggregate
  • Pulp and paper

features

  • Piston ring seals
  • Rugged two-piece housing
  • Elongated bolt holes
  • Capable of handling any combination of radial thrust load
  • Adapter nut allows for easier installation and removal
Bolt Width 3.75 in
No. of Bolts 4
Bore Length 10.5 in
Grease Name MobilGrease XHP222
Housing Material Cast Iron
Inch/Metric Inch Bore
Bolt to Bolt [Min] 17.75 in
Bolt Hole Length 2 1/8 in
Locking Device Adapter Mounted
Expansion Capability Float
End Type Open End
Greasable Yes
Shaft Dia. 4.9375 in
Base Width 8 1/4 in
Triple Seal N/A
Bearing Type Tapered Roller Bearing
Length Through Bore 10.5 in
Housing Height 16 5/8 in
Housing Construction Split
Shaft Attachment Tapered Adapter
Lubrication Grease
Bolt Diameter 1 in
Lock Washer N/A
Base Length 23 in
Bearing Design Expansion
Pillow Block Type Thru-Bolt
Bolt Hole Spacing 18 3/4 in
Seal Type Dual Piston Ring Seals
Take-Up Frame Size HD-500
Adapter Assembly N/A
Stabilizing Ring N/A
Insert Material Steel
Mounted Unit Duty Heavy-Duty
Speed [Max] 750 rpm
Base to Center Height 7.5 in
Base Height 4 1/4 in
Bolt to Bolt [Max] 19.75 in
Bolt Hole Spacing Range [Max] 19 3/4 in
Bolt Hole Spacing Range [Min] 17 3/4 in
Bolt Holes 4
Lock Nut N/A
Weight 383.0 LB
EAN or UPC 782475036257
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison