Dodge
P56 5M25SH
Synchronous Sheave; 5 mm Belt Pitch; 56 Teeth; 25 mm Belt Width; QD Bushed
Item #101976208
- Synchronous Sheave
- 5 mm Belt Pitch
- 56 Teeth
- 25 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Type | QD Bushed |
| Outside Dia. | 3.464 in |
| Bushing Type | QD |
| Pitch Dia. | 3.509 in |
| Bore Range [Max] | 1.625 in |
| Finished Bore | N/A |
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 56 |
| Pitch Diameter | 3.508 in |
| Sprocket Width | N/A |
| Type | C1F |
| Belt Width | 25 mm |
| Bushing Series | SH |
| Belt Pitch | 5 mm |
| Weight | 1.7 LB |
| EAN or UPC | 782475744008 |
