Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Bore Range [Min]
0.5 in
Belt Pitch
8 mm
Pitch Diameter
5.614 in
No. of Teeth
56
Sprocket Width
N/A
Bore Type
QD Bushed
Bushing Type
QD
Type
A1F
Pitch Dia.
5.614 in
Bushing Series
SK
Belt Width
85 mm
Outside Dia.
5.56 in
Bore Range [Max]
2.625 in
Finished Bore
N/A
Weight
10.48 LB
EAN or UPC
782475264315
We're here for you
with Service Centers across the country - We have your back