Dodge
P60 14M40 3020
Synchronous Sheave; 14 mm Belt Pitch; 60 Teeth; 40 mm Belt Width; Taper Lock Bushed
Item #101976186
- Synchronous Sheave
- 14 mm Belt Pitch
- 60 Teeth
- 40 mm Belt Width
- Taper Lock Bushed
applications
- Paper machinery
- Machine tools
- Laundry machinery
- Blowers
- Conveyors
- Compressors
- Brick and clay machinery
- Mixers
- Agitators
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Pitch Diameter | 10.527 in |
| Type | A2F |
| Bushing Series | 3020 |
| Sprocket Width | N/A |
| No. of Teeth | 60 |
| Belt Width | 40 mm |
| Bore Range [Min] | 0.9375 in |
| Bore Range [Max] | 3 in |
| Outside Dia. | 10.417 in |
| Belt Pitch | 14 mm |
| Pitch Dia. | 10.527 in |
| Bore Type | Taper Lock Bushed |
| Finished Bore | N/A |
| Bushing Type | Taper Lock |
| Weight | 28.68 LB |
| EAN or UPC | 782475675241 |
