Dodge
P60 14M85F
Synchronous Sheave; 14 mm Belt Pitch; 60 Teeth; 85 mm Belt Width; QD Bushed
Item #100946343
- Synchronous Sheave
- 14 mm Belt Pitch
- 60 Teeth
- 85 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Bushing Type | QD |
| Pitch Dia. | 10.527 in |
| Sprocket Width | N/A |
| No. of Teeth | 60 |
| Pitch Diameter | 10.527 in |
| Belt Width | 85 mm |
| Bore Range [Max] | 4 in |
| Belt Pitch | 14 mm |
| Type | D1F |
| Outside Dia. | 10.417 in |
| Finished Bore | N/A |
| Bore Type | QD Bushed |
| Bore Range [Min] | 1 in |
| Bushing Series | F |
| Weight | 55.0 LB |
| EAN or UPC | 782475265930 |
