Dodge
P64 14M115J
Synchronous Sheave; 14 mm Belt Pitch; 64 Teeth; 115 mm Belt Width; QD Bushed
Item #100946359
- Synchronous Sheave
- 14 mm Belt Pitch
- 64 Teeth
- 115 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Paper machinery
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Bore Range [Max] | 4.5 in |
| Finished Bore | N/A |
| Type | D1F |
| Outside Dia. | 11.119 in |
| Bore Type | QD Bushed |
| Bore Range [Min] | 1.5 in |
| Bushing Series | J |
| Belt Pitch | 14 mm |
| Pitch Dia. | 11.229 in |
| Pitch Diameter | 11.229 in |
| Sprocket Width | N/A |
| Belt Width | 115 mm |
| Bushing Type | QD |
| No. of Teeth | 64 |
| Weight | 73.0 LB |
| EAN or UPC | 782475265015 |
