Dodge
P64 14M40E
Synchronous Sheave; 14 mm Belt Pitch; 64 Teeth; 40 mm Belt Width; QD Bushed
Item #101951519
- Synchronous Sheave
- 14 mm Belt Pitch
- 64 Teeth
- 40 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Pitch Dia. | 11.229 in |
| No. of Teeth | 64 |
| Type | D1F |
| Bushing Type | QD |
| Outside Dia. | 11.119 in |
| Bushing Series | E |
| Pitch Diameter | 11.229 in |
| Sprocket Width | N/A |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 3.5 in |
| Finished Bore | N/A |
| Bore Range [Min] | 0.875 in |
| Bore Type | QD Bushed |
| Belt Width | 40 mm |
| Weight | 38.35 LB |
| EAN or UPC | 782475265404 |
