Skip to content Skip to navigation menu
Synchronous Sheave; 8 mm Belt Pitch; 64 Teeth; 30 mm Belt Width; Taper Lock Bushed

P64 8M30 2517

Synchronous Sheave; 8 mm Belt Pitch; 64 Teeth; 30 mm Belt Width; Taper Lock Bushed
Item #100946390
  • Synchronous Sheave
  • 8 mm Belt Pitch
  • 64 Teeth
  • 30 mm Belt Width
  • Taper Lock Bushed
  • 2517 Bushing Required
+ Show More + Show Less
Synchronous Sheave; 8 mm Belt Pitch; 64 Teeth; 30 mm Belt Width; Taper Lock Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 8 mm Belt Pitch
  • 64 Teeth
  • 30 mm Belt Width
  • Taper Lock Bushed

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance
Pitch Diameter 6.416 in
Sprocket Width 1 1/2 in
Bushing Series 2517
Bore Type Taper Lock Bushed
Bushing Type Taper Lock
Pitch Dia. 6.416 in
Type B1F
Outside Dia. 6.362 in
Bore Range [Min] 0.5 in
Belt Width 30 mm
No. of Teeth 64
Belt Pitch 8 mm
Finished Bore N/A
Bore Range [Max] 2.5 in
Weight 9.54 LB
EAN or UPC 782475677566
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison