Synchronous Sheave; 14 mm Belt Pitch; 68 Teeth; 115 mm Belt Width; QD Bushed
Item #100788924
each
Synchronous Sheave
14 mm Belt Pitch
68 Teeth
115 mm Belt Width
QD Bushed
applications
Agitators
Mixers
Brick and clay machinery
Compressors
Conveyors
Blowers
Laundry machinery
Machine tools
Paper machinery
features
Quiet operation
Compact
Positive drive, no slip
No lubrication required
Nonstretch
Corrosion-resistant
Abrasion-resistant
Virtually no backlash
Clean operation
Low maintenance
caution
Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Pitch Dia.
11.930 in
Bore Range [Max]
4.5 in
Pitch Diameter
11.93 in
Belt Pitch
14 mm
Sprocket Width
N/A
Type
D1F
Bore Type
QD Bushed
Outside Dia.
11.82 in
Bore Range [Min]
1.5 in
Finished Bore
N/A
Bushing Type
QD
Bushing Series
J
Belt Width
115 mm
No. of Teeth
68
Weight
87.0 LB
EAN or UPC
782475264445
We're here for you
with Service Centers across the country - We have your back