Synchronous Sheave; 14 mm Belt Pitch; 68 Teeth; 55 mm Belt Width; QD Bushed
Item #100789100
each
Synchronous Sheave
14 mm Belt Pitch
68 Teeth
55 mm Belt Width
QD Bushed
applications
Agitators
Mixers
Brick and clay machinery
Compressors
Conveyors
Blowers
Laundry machinery
Machine tools
Paper machinery
features
Quiet operation
Compact
Positive drive, no slip
No lubrication required
Nonstretch
Corrosion-resistant
Abrasion-resistant
Virtually no backlash
Clean operation
Low maintenance
caution
Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Belt Pitch
14 mm
Outside Dia.
11.82 in
Type
D1F
Pitch Dia.
11.930 in
Bore Range [Min]
1 in
Bushing Series
F
Belt Width
55 mm
Bore Type
QD Bushed
Bore Range [Max]
4 in
Finished Bore
N/A
Pitch Diameter
11.93 in
Sprocket Width
N/A
Bushing Type
QD
No. of Teeth
68
Weight
60.76 LB
EAN or UPC
782475265480
We're here for you
with Service Centers across the country - We have your back