Skip to content Skip to navigation menu
Synchronous Sheave; 14 mm Belt Pitch; 72 Teeth; 170 mm Belt Width; QD Bushed

P72 14M170J

Synchronous Sheave; 14 mm Belt Pitch; 72 Teeth; 170 mm Belt Width; QD Bushed
Item #101976176
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 72 Teeth
  • 170 mm Belt Width
  • QD Bushed
  • J Bushing Required
+ Show More + Show Less
Synchronous Sheave; 14 mm Belt Pitch; 72 Teeth; 170 mm Belt Width; QD Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 72 Teeth
  • 170 mm Belt Width
  • QD Bushed

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Finished Bore N/A
No. of Teeth 72
Bushing Type QD
Belt Pitch 14 mm
Pitch Diameter 12.632 in
Bushing Series J
Belt Width 170 mm
Pitch Dia. 12.632 in
Bore Range [Max] 4.5 in
Bore Type QD Bushed
Type A1F
Bore Range [Min] 1.5 in
Sprocket Width N/A
Outside Dia. 12.522 in
Weight 122.0 LB
EAN or UPC 782475264797
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison