Skip to content Skip to navigation menu
Synchronous Sheave; 14 mm Belt Pitch; 72 Teeth; 40 mm Belt Width; QD Bushed

P72 14M40E

Synchronous Sheave; 14 mm Belt Pitch; 72 Teeth; 40 mm Belt Width; QD Bushed
Item #101947866
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 72 Teeth
  • 40 mm Belt Width
  • QD Bushed
  • E Bushing Required
+ Show More + Show Less
Synchronous Sheave; 14 mm Belt Pitch; 72 Teeth; 40 mm Belt Width; QD Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 72 Teeth
  • 40 mm Belt Width
  • QD Bushed

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Finished Bore N/A
Sprocket Width N/A
Bore Range [Max] 3.5 in
Belt Width 40 mm
Bore Type QD Bushed
Pitch Diameter 12.632 in
Pitch Dia. 12.632 in
Bushing Type QD
Belt Pitch 14 mm
Bore Range [Min] 0.875 in
No. of Teeth 72
Type D2F
Outside Dia. 12.522 in
Bushing Series E
Weight 39.62 LB
EAN or UPC 782475265039
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison