Synchronous Sheave; 14 mm Belt Pitch; 72 Teeth; 55 mm Belt Width; QD Bushed
Item #100788925
each
Synchronous Sheave
14 mm Belt Pitch
72 Teeth
55 mm Belt Width
QD Bushed
applications
Agitators
Mixers
Brick and clay machinery
Compressors
Conveyors
Blowers
Laundry machinery
Machine tools
Paper machinery
features
Quiet operation
Compact
Positive drive, no slip
No lubrication required
Nonstretch
Corrosion-resistant
Abrasion-resistant
Virtually no backlash
Clean operation
Low maintenance
caution
Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Bore Range [Min]
1 in
Finished Bore
N/A
Bore Range [Max]
4 in
Belt Width
55 mm
No. of Teeth
72
Pitch Dia.
12.632 in
Bushing Type
QD
Bore Type
QD Bushed
Belt Pitch
14 mm
Pitch Diameter
12.632 in
Bushing Series
F
Type
D1F
Outside Dia.
12.522 in
Sprocket Width
N/A
Weight
69.34 LB
EAN or UPC
782475264629
We're here for you
with Service Centers across the country - We have your back