Dodge
P72 14M85 3535
Synchronous Sheave; 14 mm Belt Pitch; 72 Teeth; 85 mm Belt Width; Taper Lock Bushed
Item #101970875
- Synchronous Sheave
- 14 mm Belt Pitch
- 72 Teeth
- 85 mm Belt Width
- Taper Lock Bushed
applications
- Machine tools
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Outside Dia. | 12.522 in |
| Belt Pitch | 14 mm |
| Sprocket Width | N/A |
| Pitch Diameter | 12.632 in |
| Finished Bore | N/A |
| Belt Width | 85 mm |
| Bushing Type | Taper Lock |
| Type | A1F |
| No. of Teeth | 72 |
| Bore Type | Taper Lock Bushed |
| Bore Range [Max] | 3.5 in |
| Bore Range [Min] | 1.1875 in |
| Bushing Series | 3535 |
| Pitch Dia. | 12.632 in |
| Weight | 97.0 LB |
| EAN or UPC | 782475677061 |
