Dodge
P72 8M20 2012
Synchronous Sheave; 8 mm Belt Pitch; 72 Teeth; 20 mm Belt Width; Taper Lock Bushed
Item #101951538
- Synchronous Sheave
- 8 mm Belt Pitch
- 72 Teeth
- 20 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Bore Range [Max] | 2 in |
| Outside Dia. | 7.164 in |
| Bushing Type | Taper Lock |
| Belt Width | 20 mm |
| Bushing Series | 2012 |
| Pitch Dia. | 7.218 in |
| Type | B1F |
| Pitch Diameter | 7.218 in |
| Belt Pitch | 8 mm |
| Bore Range [Min] | 0.5 in |
| Sprocket Width | 1.13 in |
| No. of Teeth | 72 |
| Bore Type | Taper Lock Bushed |
| Finished Bore | N/A |
| Weight | 10.31 LB |
| EAN or UPC | 782475676613 |
