Dodge
P80 14M170J
Synchronous Sheave; 14 mm Belt Pitch; 80 Teeth; 170 mm Belt Width; QD Bushed
Item #101948020
- Synchronous Sheave
- 14 mm Belt Pitch
- 80 Teeth
- 170 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Bore Type | QD Bushed |
| Finished Bore | N/A |
| Pitch Diameter | 14.036 in |
| Bore Range [Max] | 4.5 in |
| Belt Pitch | 14 mm |
| No. of Teeth | 80 |
| Bushing Series | J |
| Type | A1F |
| Belt Width | 170 mm |
| Bore Range [Min] | 1.5 in |
| Bushing Type | QD |
| Outside Dia. | 13.926 in |
| Sprocket Width | N/A |
| Pitch Dia. | 14.036 in |
| Weight | 107.0 LB |
| EAN or UPC | 782475265732 |
