Dodge
P80 8M50SF
Synchronous Sheave; 8 mm Belt Pitch; 80 Teeth; 50 mm Belt Width; QD Bushed
Item #100946293
- Synchronous Sheave
- 8 mm Belt Pitch
- 80 Teeth
- 50 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| No. of Teeth | 80 |
| Finished Bore | N/A |
| Outside Dia. | 7.966 in |
| Sprocket Width | N/A |
| Belt Width | 50 mm |
| Bushing Type | QD |
| Pitch Dia. | 8.020 in |
| Bore Range [Max] | 2.9375 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | QD Bushed |
| Bushing Series | SF |
| Type | D1F |
| Belt Pitch | 8 mm |
| Pitch Diameter | 8.02 in |
| Weight | 16.72 LB |
| EAN or UPC | 782475265879 |
