Dodge
P90 14M115J
Synchronous Sheave; 14 mm Belt Pitch; 90 Teeth; 115 mm Belt Width; QD Bushed
Item #100946360
- Synchronous Sheave
- 14 mm Belt Pitch
- 90 Teeth
- 115 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Finished Bore | N/A |
| Bushing Type | QD |
| Outside Dia. | 15.68 in |
| No. of Teeth | 90 |
| Bore Type | QD Bushed |
| Bore Range [Max] | 4.5 in |
| Sprocket Width | N/A |
| Pitch Diameter | 15.79 in |
| Belt Pitch | 14 mm |
| Bushing Series | J |
| Belt Width | 115 mm |
| Bore Range [Min] | 1.5 in |
| Pitch Dia. | 15.790 in |
| Type | D2 |
| Weight | 111.2 LB |
| EAN or UPC | 782475265312 |
